- Series 1610 Taper Lock Bushing
- 1.375 in Bore Size
| Type | Tapered Bushings |
| Set Screw Size | 3/8-16 x 5/8 |
| Bushing Size | 1610 |
| Bolt Circle Dia. | 2.125 in |
| Tightening Torque | 176 lb-in |
| Material | Cast Iron |
| Bore Size | 1.375 in |
| O.D. | 2.25 in |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 1.375 in |
| Bushing Series | 1610 |
| Length Through Bore | 1 in |
| Weight | 0.55 LB |
| EAN or UPC | 806372028563 |

