- Cast Iron Material
- 1615 Bushing Size
- 0.5 in Bore Diameter
| Bolt Circle Dia. | 2.125 in |
| Bore Dia. | 0.5 in |
| Material | Cast Iron |
| O.D. | 2.25 in |
| Length Through Bore | 1.5 in |
| Set Screw Size | 3/8-16 x 5/8 |
| Bushing Size | 1615 |
| Type | Tapered Bushings |
| Bore Type | Stock Plain Bore |
| Weight | 1.2 LB |
| EAN or UPC | 806372052087 |

