MasterDrive
1VL40-5/8
Cast Iron 3L, 4L, 5L, A, B Belt Section 3.75 in OD 1 Groove Sheave
Item #105204965
- 3.75 in Outer Diameter
- 3L, 4L, 5L, A, B Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Length Through Bore | 1.93 in |
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| O.D. | 3.75 in |
| Bore Dia. | 0.625 in |
| Weight | 1.4 LB |
| EAN or UPC | 806372021113 |
