- 2.87 in Outer Diameter
- 3L Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Length Through Bore | 1.66 in |
| O.D. | 2.87 in |
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| Bore Dia. | 0.625 in |
| Weight | 1.4 LB |
| EAN or UPC | 806372021267 |

