MasterDrive
1VP56-1-1/8
Cast Iron 3L, 4L, 5L, A, B Belt Section 5.35 in OD 1 Groove Sheave
Item #105348927
- 5.35 in Outer Diameter
- 3L, 4L, 5L, A, B Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| O.D. | 5.35 in |
| No. of Grooves | 1 |
| Length Through Bore | 2 in |
| Material | Cast Iron |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| Bore Dia. | 1.125 in |
| Weight | 3.2 LB |
| EAN or UPC | 806372021731 |
