MasterDrive
1VP68-5/8
Cast Iron 4L, 5L, A, B, 5V Belt Section 6.55 in OD 1 Groove Sheave
Item #106576452
- 6.55 in Outer Diameter
- 4L, 5L, A, B, 5V Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Grooves | 1 |
| Length Through Bore | 2 in |
| O.D. | 6.55 in |
| Material | Cast Iron |
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| Bore Dia. | 0.625 in |
| Weight | 5.4 LB |
| EAN or UPC | 806372021984 |
