- Series 2012 Taper Lock Bushing
- 1.6875 in Bore Size
| Bore Dia. | 1.688 in |
| Set Screw Size | 7/16-14 x 7/8 |
| Material | Cast Iron |
| Bushing Size | 2012 |
| Bushing Series | 2012 |
| Type | Tapered Bushings |
| Bore Size | 1.6875 in |
| Length Through Bore | 1.25 in |
| Tightening Torque | 273 lb-in |
| Bolt Circle Dia. | 2.625 in |
| Bore Type | Finished Bore with a Keyway |
| O.D. | 2.75 in |
| Weight | 1.2 LB |
| EAN or UPC | 806372030269 |

