- Series 2517 Taper Lock Bushing
- 1.9375 in Bore Size
| Bore Type | Finished Bore with a Keyway |
| Tightening Torque | 422 lb-in |
| Type | Tapered Bushings |
| Bushing Series | 2517 |
| Material | Cast Iron |
| Set Screw Size | 1/2-13 x 1 |
| Bore Size | 1.9375 in |
| O.D. | 3.375 in |
| Length Through Bore | 1.75 in |
| Bushing Size | 2517 |
| Bolt Circle Dia. | 3.25 in |
| Bore Dia. | 1.938 in |
| Weight | 2.4 LB |
| EAN or UPC | 806372029249 |

