- Cast Iron Material
- 2517 Bushing Size
- 0.5 in Bore Diameter
| Set Screw Size | 1/2-13 x 1 |
| O.D. | 3.375 in |
| Bushing Size | 2517 |
| Bore Dia. | 0.5 in |
| Type | Tapered Bushings |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 1.75 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 3.25 in |
| Weight | 3.5 LB |
| EAN or UPC | 806372052100 |

