- Series 2525 Taper Lock Bushing
- 1.8125 in Bore Size
| Set Screw Size | 1/2-13 x 1 |
| Bore Size | 1.8125 in |
| Bushing Series | 2525 |
| O.D. | 3.375 in |
| Material | Cast Iron |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 1.813 in |
| Length Through Bore | 2.5 in |
| Tightening Torque | 422 lb-in |
| Bushing Size | 2525 |
| Bolt Circle Dia. | 3.25 in |
| Type | Tapered Bushings |
| Weight | 3.3 LB |
| EAN or UPC | 806372029652 |

