MasterDrive
2VP42-1-1/8
Cast Iron 3L, 4L, 5L, A, B Belt Section 3.95 in OD 2 Grooves Sheave
Item #106574696
- 3.95 in Outer Diameter
- 3L, 4L, 5L, A, B Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| Length Through Bore | 3 in |
| No. of Grooves | 2 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| Material | Cast Iron |
| O.D. | 3.95 in |
| Bore Dia. | 1.125 in |
| Weight | 4.43 LB |
| EAN or UPC | 806372021526 |
