MasterDrive
2VP56-5/8
Cast Iron 3L, 4L, 5L, A, B Belt Section 5.35 in OD 2 Grooves Sheave
Item #106576526
- 5.35 in Outer Diameter
- 3L, 4L, 5L, A, B Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| O.D. | 5.35 in |
| Length Through Bore | 3 in |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Bore Dia. | 0.625 in |
| Weight | 7.92 LB |
| EAN or UPC | 806372021649 |
