MasterDrive
2VP68-1-1/4
Cast Iron 4L, 5L, A, B, 5V Belt Section 6.55 in OD 2 Grooves Sheave
Item #106574634
- 6.55 in Outer Diameter
- 4L, 5L, A, B, 5V Belt Section Size
applications
- Conveyors
- fans
- & blowers
- mixers
- pumps
- compressors
- augers
| Bore Type | Finished Bore with Keyway and Set Screws |
| Type | Light Duty Variable Pitch Adjustable Sheaves |
| Length Through Bore | 3 in |
| No. of Grooves | 2 |
| Material | Cast Iron |
| O.D. | 6.55 in |
| Bore Dia. | 1.25 in |
| Weight | 11.14 LB |
| EAN or UPC | 806372022271 |
