- Series 3020 Taper Lock Bushing
- 1.6875 in Bore Size
| Type | Tapered Bushings |
| Bushing Series | 3020 |
| Material | Cast Iron |
| Bore Size | 1.6875 in |
| Length Through Bore | 2 in |
| Bore Type | Finished Bore with a Keyway |
| Set Screw Size | 5/8-11 x 1 1/4 |
| Bore Dia. | 1.688 in |
| O.D. | 4.25 in |
| Bolt Circle Dia. | 4 in |
| Bushing Size | 3020 |
| Tightening Torque | 790 lb-in |
| Weight | 6.0 LB |
| EAN or UPC | 806372030610 |

