- Series 3535 Taper Lock Bushing
- 1.1875 in Bore Size
| Bore Size | 1.1875 in |
| Type | Tapered Bushings |
| Bore Dia. | 1.188 in |
| Bushing Size | 3535 |
| Material | Cast Iron |
| Bushing Series | 3535 |
| Length Through Bore | 3.5 in |
| Bolt Circle Dia. | 4.83 in |
| Bore Type | Finished Bore with a Keyway |
| Cap Screw Size | 1/2-13 x 1 1/2 |
| O.D. | 5 in |
| Tightening Torque | 986 lb-in |
| Weight | 14.0 LB |
| EAN or UPC | 806372034526 |

