- Cast Iron Material
- 3535 Bushing Size
- 1.313 in Bore Diameter
| O.D. | 5 in |
| Material | Cast Iron |
| Bushing Size | 3535 |
| Bore Type | Stock Plain Bore |
| Bolt Circle Dia. | 4.83 in |
| Bore Dia. | 1.313 in |
| Cap Screw Size | 1/2-13 x 1 1/2 |
| Length Through Bore | 3.5 in |
| Type | Tapered Bushings |
| Weight | 14.0 LB |
| EAN or UPC | 806372052148 |

