- EPDM Material
- 3 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Overall Width | 1 in |
| Type | Coupling Sleeves |
| Angular Misalignment [Max] | 0.035 in |
| Misalignment | 1 degrees |
| RPM [Max] | 9200 |
| Coupling Size | 3 |
| Material | EPDM |
| Torque | 60 in. lbs. |
| Series | MD Flex JE Elements |
| Sleeve Construction | 1 Piece Unsplit |
| Stiffness | 229 in. lbs./rad |
| O.D. | 1.875 in |
| Parallel Misalignment [Max] | 0.01 in |
| Weight | 0.05 LB |
| EAN or UPC | 806372136183 |

