Skip to content Skip to navigation menu
4040 Series Cast Iron 1.438 in Taper Bushings

4040MPB

4040 Series Cast Iron 1.438 in Taper Bushings
Item #106575304
  • Cast Iron Material
  • 4040 Bushing Size
  • 1.438 in Bore Diameter
4040 Series Cast Iron 1.438 in Taper Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Material
  • 4040 Bushing Size
  • 1.438 in Bore Diameter
O.D. 5.75 in
Type Tapered Bushings
Length Through Bore 4 in
Bore Type Stock Plain Bore
Bolt Circle Dia. 5.54 in
Material Cast Iron
Cap Screw Size 5/8-11 x 1 3/4
Bushing Size 4040
Bore Dia. 1.438 in
Weight 22.0 LB
EAN or UPC 806372052155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison