- Cast Iron Material
- 4545 Bushing Size
- 1.813 in Bore Diameter
| Bolt Circle Dia. | 6.13 in |
| O.D. | 6.375 in |
| Length Through Bore | 4.5 in |
| Bushing Size | 4545 |
| Cap Screw Size | 3/4-10 x 2 |
| Material | Cast Iron |
| Bore Dia. | 1.813 in |
| Type | Tapered Bushings |
| Bore Type | Stock Plain Bore |
| Weight | 30.0 LB |
| EAN or UPC | 806372052162 |

