- EPDM Material
- 4 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Overall Width | 1.25 in |
| Sleeve Construction | 1 Piece Split |
| Stiffness | 458 in. lbs./rad |
| Coupling Size | 4 |
| Series | MD Flex JES Elements |
| Parallel Misalignment [Max] | 0.01 in |
| Material | EPDM |
| O.D. | 2.937 in |
| Torque | 120 in. lbs. |
| Angular Misalignment [Max] | 0.043 in |
| Type | Coupling Sleeves |
| RPM [Max] | 7600 |
| Misalignment | 1 degrees |
| Weight | 0.07 LB |
| EAN or UPC | 806372136213 |

