- Series 5050 Taper Lock Bushing
- 120 mm Bore Size
| Bolt Circle Dia. | 6.72 in |
| Bushing Size | 5050 |
| Type | Tapered Bushings |
| Tightening Torque | 3,080 lb-in |
| Material | Cast Iron |
| Length Through Bore | 5 in |
| Bore Dia. | 120 mm |
| Bore Size | 120 mm |
| Bore Type | Finished Bore with a Keyway |
| O.D. | 7 in |
| Cap Screw Size | 7/8-9 x 2 1/4 |
| Bushing Series | 5050 |
| Weight | 38.0 LB |
| EAN or UPC | 806372031532 |

