- Series 5050 Taper Lock Bushing
- 3.4375 in Bore Size
| Bore Dia. | 3.438 in |
| Type | Tapered Bushings |
| Bushing Size | 5050 |
| Tightening Torque | 3,080 lb-in |
| Cap Screw Size | 7/8-9 x 2 1/4 |
| Bushing Series | 5050 |
| Length Through Bore | 5 in |
| O.D. | 7 in |
| Bore Size | 3.4375 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 6.72 in |
| Bore Type | Finished Bore with a Keyway |
| Weight | 32.65 LB |
| EAN or UPC | 806372031600 |

