- Cast Iron Material
- 5050 Bushing Size
- 2.438 in Bore Diameter
| Bolt Circle Dia. | 6.72 in |
| Bushing Size | 5050 |
| Cap Screw Size | 7/8-9 x 2 1/4 |
| Length Through Bore | 5 in |
| Bore Dia. | 2.438 in |
| Type | Tapered Bushings |
| Material | Cast Iron |
| O.D. | 7 in |
| Bore Type | Stock Plain Bore |
| Weight | 38.0 LB |
| EAN or UPC | 806372052179 |

