- Neoprene Material
- 5 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| O.D. | 2.937 in |
| Sleeve Construction | 1 Piece Split |
| Overall Width | 1.563 in |
| Coupling Size | 5 |
| Torque | 240 in. lbs. |
| RPM [Max] | 7600 |
| Series | MD Flex JNS Elements |
| Angular Misalignment [Max] | 0.056 in |
| Parallel Misalignment [Max] | 0.015 in |
| Material | Neoprene |
| Type | Coupling Sleeves |
| Misalignment | 1 degrees |
| Stiffness | 916 in. lbs./rad |
| Weight | 0.1 LB |
| EAN or UPC | 806372137159 |

