- EPDM Material
- 6 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Angular Misalignment [Max] | 0.07 in |
| RPM [Max] | 6000 |
| O.D. | 3.75 in |
| Misalignment | 1 degrees |
| Sleeve Construction | 2 Pieces |
| Coupling Size | 6 |
| Torque | 450 in. lbs. |
| Series | MD Flex E Elements |
| Overall Width | 1.875 in |
| Parallel Misalignment [Max] | 0.015 in |
| Type | Coupling Sleeves |
| Stiffness | 1718 in. lbs./rad |
| Material | EPDM |
| Weight | 0.49 LB |
| EAN or UPC | 8063721422140 |

