- Hytrel Material
- 6 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Stiffness | 10000 in. lbs./rad |
| Angular Misalignment [Max] | 0.016 in |
| Torque | 1800 in. lbs. |
| Sleeve Construction | 2 Pieces |
| Parallel Misalignment [Max] | 0.01 in |
| Overall Width | 1.875 in |
| Type | Coupling Sleeves |
| Misalignment | 1/4 degrees |
| O.D. | 3.75 in |
| Material | Hytrel |
| Coupling Size | 6 |
| Series | MD Flex HS Elements |
| RPM [Max] | 6000 |
| Weight | 0.4 LB |
| EAN or UPC | 806372136251 |

