- EPDM Material
- 7 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Overall Width | 2.188 in |
| Type | Coupling Sleeves |
| Misalignment | 1 degrees |
| Coupling Size | 7 |
| O.D. | 4.343 in |
| Torque | 725 in. lbs. |
| Parallel Misalignment [Max] | 0.02 in |
| Stiffness | 2769 in. lbs./rad |
| Angular Misalignment [Max] | 0.081 in |
| Series | MD Flex E Elements |
| RPM [Max] | 5250 |
| Material | EPDM |
| Sleeve Construction | 2 Pieces |
| Weight | 0.77 LB |
| EAN or UPC | 8063721422218 |

