- Hytrel Material
- 8 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| O.D. | 5.16 in |
| Coupling Size | 8 |
| Angular Misalignment [Max] | 0.025 in |
| Series | MD Flex H Elements |
| Overall Width | 2.5 in |
| RPM [Max] | 4500 |
| Type | Coupling Sleeves |
| Torque | 4530 in. lbs. |
| Parallel Misalignment [Max] | 0.015 in |
| Sleeve Construction | 1 Piece Unsplit |
| Misalignment | 1/4 degrees |
| Material | Hytrel |
| Stiffness | 30000 in. lbs./rad |
| Weight | 1.05 LB |
| EAN or UPC | 806372136329 |

