- EPDM Material
- 9 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Misalignment | 1 degrees |
| Sleeve Construction | 2 Pieces |
| RPM [Max] | 3750 |
| Torque | 1800 in. lbs. |
| Type | Coupling Sleeves |
| O.D. | 6 in |
| Coupling Size | 9 |
| Material | EPDM |
| Series | MD Flex E Elements |
| Stiffness | 6875 in. lbs./rad |
| Parallel Misalignment [Max] | 0.025 in |
| Angular Misalignment [Max] | 0.109 in |
| Overall Width | 3 in |
| Weight | 2.0 LB |
| EAN or UPC | 8063721422454 |

