- Hytrel Material
- 9 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Coupling Size | 9 |
| Series | MD Flex HS Elements |
| Stiffness | 47500 in. lbs./rad |
| Misalignment | 1/4 degrees |
| Angular Misalignment [Max] | 0.028 in |
| Overall Width | 3 in |
| O.D. | 6 in |
| RPM [Max] | 3750 |
| Parallel Misalignment [Max] | 0.017 in |
| Sleeve Construction | 2 Pieces |
| Torque | 7200 in. lbs. |
| Material | Hytrel |
| Type | Coupling Sleeves |
| Weight | 1.8 LB |
| EAN or UPC | 806372136374 |

