- EPDM Material
- 9 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Sleeve Construction | 1 Piece Unsplit |
| Angular Misalignment [Max] | 0.109 in |
| Series | MD Flex JE Elements |
| Torque | 1800 in. lbs. |
| Overall Width | 3 in |
| Parallel Misalignment [Max] | 0.025 in |
| Stiffness | 6875 in. lbs./rad |
| Type | Coupling Sleeves |
| O.D. | 6 in |
| Material | EPDM |
| RPM [Max] | 3750 |
| Misalignment | 1 degrees |
| Coupling Size | 9 |
| Weight | 1.6 LB |
| EAN or UPC | 806372136381 |

