- Neoprene Material
- 9 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| O.D. | 6 in |
| Coupling Size | 9 |
| Overall Width | 3 in |
| RPM [Max] | 3750 |
| Sleeve Construction | 2 Pieces |
| Material | Neoprene |
| Stiffness | 6875 in. lbs./rad |
| Torque | 2340 in. lbs. |
| Type | Coupling Sleeves |
| Series | MD Flex N Elements |
| Angular Misalignment [Max] | 0.028 in |
| Misalignment | 1 degrees |
| Parallel Misalignment [Max] | 0.017 in |
| Weight | 2.0 LB |
| EAN or UPC | 8063721423512 |

