- Cast Iron Material
- 4 in Outer Diameter
- 3 Steps
applications
- Lathes
- drill presses
- sanders
- milling machines
- looms
| Bore Dia. | 0.5 in |
| Type | Step Pulley |
| Finish | Grey Painted Protective Coating |
| No. of Steps | 3 |
| O.D. | 4 in, 3 in, 2 in |
| Belt Cross Section | 3L, 4L, A |
| Face Width | 2.25 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Weight | 2.3 LB |
| EAN or UPC | 806372117410 |

