- Cast Iron Material
- 5 in Outer Diameter
- 3 Steps
applications
- Lathes
- drill presses
- sanders
- milling machines
- looms
| No. of Steps | 3 |
| O.D. | 5 in, 4 in, 3 in |
| Finish | Grey Painted Protective Coating |
| Bore Dia. | 0.75 in |
| Face Width | 2.25 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Belt Cross Section | 3L, 4L, A |
| Type | Step Pulley |
| Weight | 4.2 LB |
| EAN or UPC | 806372117458 |

