- Cast Iron Material
- 6 in Outer Diameter
- 4 Steps
applications
- Lathes
- drill presses
- sanders
- milling machines
- looms
| Bore Type | Finished Bore with Keyway and Set Screws |
| Bore Dia. | 0.5 in |
| Type | Step Pulley |
| Belt Cross Section | 3L, 4L, A |
| Finish | Grey Painted Protective Coating |
| Face Width | 3 in |
| O.D. | 6 in, 5 in, 4 in, 3 in |
| No. of Steps | 4 |
| Weight | 7.5 LB |
| EAN or UPC | 806372117595 |

