- 5.93 in Outer Diameter
- 4L, A Belt Section Size
applications
- Blenders
- Blowers
- Elliptical Machine
- Exercise Equipment
- Fans
- Food Processors
- Garage Door Openers
- Grinders
- Light Duty Conveyors
- Mixers
- Power Tools
- Pumps
- Sanders
- Treadmills
| Duty Type | Light Duty |
| Bore Type | Finished Bore with Keyway and 1 Set Screw |
| Type | Bored-To-Size Light Duty V-Belt Sheaves |
| Length Through Bore | 1.06 in |
| Sheave Construction | Spoked |
| No. of Grooves | 1 |
| Hub Width | 0.47 in |
| Set Screw Size | 5/16-18 |
| Hub Dia. | 1.7 in |
| O.D. | 5.93 in |
| Bore Diameter | 0.75 in |
| No. of Set Screws | 1 |
| Material | Cast Iron |
| Face Width | 0.593 in |
| Weight | 1.2 LB |
| EAN or UPC | 806372022837 |

