MasterDrive
BK105-1-7/16
Gray Cast Iron 4L, A, 5L, B Belt Section 10.25 in OD 1 Groove Sheave
Item #106577283
- 10.25 in Outer Diameter
- 4L, A, 5L, B Belt Section Size
applications
- Blenders
- Blowers
- Elliptical Machine
- Exercise Equipment
- Fans
- Food Processors
- Garage Door Openers
- Grinders
- Light Duty Conveyors
- Mixers
- Power Tools
- Pumps
- Sanders
- Treadmills
| Type | Bored-To-Size Light Duty V-Belt Sheaves |
| Hub Dia. | 2.5 in |
| Length Through Bore | 1.469 in |
| Set Screw Size | 5/16-18 |
| Material | Gray Cast Iron |
| Hub Width | 0.656 in |
| O.D. | 10.25 in |
| Face Width | 0.875 in |
| Sheave Construction | Lighting Hole |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Grooves | 1 |
| No. of Set Screws | 2 |
| Bore Diameter | 1.438 in |
| Duty Type | Light Duty |
| Weight | 8.1 LB |
| EAN or UPC | 806372013880 |
