MasterDrive
BK50-7/8
Gray Cast Iron 4L, A, 5L, B Belt Section 4.75 in OD 1 Groove Sheave
Item #106575970
- 4.75 in Outer Diameter
- 4L, A, 5L, B Belt Section Size
applications
- Blenders
- Blowers
- Elliptical Machine
- Exercise Equipment
- Fans
- Food Processors
- Garage Door Openers
- Grinders
- Light Duty Conveyors
- Mixers
- Power Tools
- Pumps
- Sanders
- Treadmills
| Length Through Bore | 1.156 in |
| Hub Dia. | 1.6 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Face Width | 0.875 in |
| Hub Width | 0.406 in |
| Type | Bored-To-Size Light Duty V-Belt Sheaves |
| No. of Set Screws | 2 |
| Set Screw Size | 5/16-18 |
| Sheave Construction | Solid |
| No. of Grooves | 1 |
| Bore Diameter | 0.875 in |
| Material | Gray Cast Iron |
| O.D. | 4.75 in |
| Duty Type | Light Duty |
| Weight | 2.4 LB |
| EAN or UPC | 806372015051 |
