- 40 mm Belt Width
- Cast Iron Material
- 14 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Length Through Bore | 2.75 in |
| Belt Width | 40 mm |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| Type | HTD Timing Pulley |
| Material | Cast Iron |
| Face Width | 2.125 in |
| O.D. | 19.539 in |
| Finish | Grey Painted Protective Coating |
| Pitch Dia. | 19.65 in |
| Bushing Size | E |
| Sheave Construction | Spoked |
| Bore [Max] | 3.5 in |
| Weight | 49.65 LB |
| EAN or UPC | 806372068873 |

