- 14 Teeths
- 1/2 in Belt Width
- Steel Material
- 3/8 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| O.D. | 1.64 in |
| Bore [Max] | 0.688 in |
| Type | Plain Bore Timing Pulley |
| Hub Dia. | 1.11 in |
| Pitch Dia. | 1.67 in |
| Flange O.D. | 1.89 in |
| Material | Steel |
| Bore Dia. | 8 mm |
| Bore Type | Stock Plain Bore |
| Hub Length | 0.422 in |
| Length Through Bore | 1.188 in |
| Face Width | 0.75 in |
| Belt Pitch | 3/8 in |
| Belt Width | 1/2 in |
| Finish | Grey Painted Protective Coating |
| Sheave Construction | Solid with Flanges |
| Weight | 0.55 LB |
| EAN or UPC | 806372069146 |

