- 16 Teeths
- 1 in Belt Width
- Cast Iron Material
- 1/2 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Length Through Bore | 0.875 in |
| Flange O.D. | 2.8 in |
| Material | Cast Iron |
| Face Width | 1.312 in |
| Belt Pitch | 1/2 in |
| Sheave Construction | Solid with Flanges |
| O.D. | 2.49 in |
| Bushing Size | 1108 |
| Finish | Grey Painted Protective Coating |
| Belt Width | 1 in |
| Type | Taper Bushed Timing Pulley |
| Pitch Dia. | 2.54 in |
| Bore [Max] | 1.125 in |
| Bore Type | TB Bushed |
| Weight | 1.3 LB |
| EAN or UPC | 806372069245 |

