- 16 Teeths
- 1 in Belt Width
- Steel Material
- 3/8 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Material | Steel |
| Hub Length | 0.516 in |
| Hub Dia. | 1.421 in |
| Pitch Dia. | 1.91 in |
| Sheave Construction | Solid with Flanges |
| Flange O.D. | 2.13 in |
| Type | Plain Bore Timing Pulley |
| Belt Width | 1 in |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 1.766 in |
| Finish | Grey Painted Protective Coating |
| Bore Dia. | 8 mm |
| Face Width | 1.25 in |
| Bore [Max] | 0.938 in |
| Belt Pitch | 3/8 in |
| O.D. | 1.88 in |
| Weight | 1.15 LB |
| EAN or UPC | 806372069306 |

