- 20 Teeths
- 3 in Belt Width
- Cast Iron Material
- 1/2 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Type | Taper Bushed Timing Pulley |
| Belt Pitch | 1/2 in |
| Bushing Size | 1215 |
| Belt Width | 3 in |
| Face Width | 3.375 |
| Flange O.D. | 3.43 in |
| Finish | Grey Painted Protective Coating |
| Pitch Dia. | 3.18 in |
| O.D. | 3.13 in |
| Bore [Max] | 1.25 in |
| Material | Cast Iron |
| Sheave Construction | Solid with Flanges |
| Bore Type | TB Bushed |
| Length Through Bore | 1.5 in |
| Weight | 3.4 LB |
| EAN or UPC | 806372054760 |

