- 22 Teeths
- 1 1/2 in Belt Width
- Cast Iron Material
- 1/2 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Sheave Construction | Solid with Flanges |
| Belt Width | 1 1/2 in |
| Pitch Dia. | 3.5 in |
| Bore [Max] | 1.625 in |
| Flange O.D. | 3.74 in |
| Type | Taper Bushed Timing Pulley |
| Bore Type | TB Bushed |
| Length Through Bore | 1 in |
| Belt Pitch | 1/2 in |
| Material | Cast Iron |
| Face Width | 1.187 in |
| Finish | Grey Painted Protective Coating |
| O.D. | 3.45 in |
| Bushing Size | 1610 |
| Weight | 2.5 LB |
| EAN or UPC | 806372069597 |

