- 20 mm Belt Width
- Cast Iron Material
- 8 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Material | Cast Iron |
| O.D. | 2.551 in |
| Belt Pitch | 8 mm |
| Type | HTD Timing Pulley |
| Flange O.D. | 2.95 in |
| Face Width | 1.109 in |
| Belt Width | 20 mm |
| Length Through Bore | 1 in |
| Finish | Grey Painted Protective Coating |
| Bore Type | QD Bushed |
| Pitch Dia. | 2.607 in |
| Bore [Max] | 1.188 in |
| Bushing Size | JA |
| Sheave Construction | Solid with Flanges |
| Weight | 0.95 LB |
| EAN or UPC | 806372127242 |

