- 115 mm Belt Width
- Cast Iron Material
- 14 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Belt Pitch | 14 mm |
| Material | Cast Iron |
| Face Width | 5.25 in |
| Length Through Bore | 5 in |
| Type | HTD Timing Pulley |
| Pitch Dia. | 4.913 in |
| Belt Width | 115 mm |
| Bore Type | Stock Plain Bore |
| O.D. | 4.807 in |
| Flange O.D. | 5.55 in |
| Finish | Grey Painted Protective Coating |
| Hub Dia. | 3.689 in |
| Sheave Construction | Solid with Flanges |
| Bushing Size | MPB |
| Bore [Max] | 2.75 in |
| Weight | 21.5 LB |
| EAN or UPC | 806372127174 |

