- 85 mm Belt Width
- Cast Iron Material
- 14 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Type | HTD Timing Pulley |
| Bore Type | QD Bushed |
| Finish | Grey Painted Protective Coating |
| Pitch Dia. | 5.263 in |
| Belt Pitch | 14 mm |
| O.D. | 5.157 in |
| Face Width | 4 in |
| Flange O.D. | 6.1 in |
| Belt Width | 85 mm |
| Material | Cast Iron |
| Length Through Bore | 1.938 in |
| Bore [Max] | 2.5 in |
| Bushing Size | SK |
| Sheave Construction | Solid with Flanges |
| Weight | 8.95 LB |
| EAN or UPC | 806372070043 |

