- 50 mm Belt Width
- Cast Iron Material
- 8 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Type | HTD Timing Pulley |
| Hub Dia. | 2.165 in |
| Material | Cast Iron |
| O.D. | 2.958 in |
| Pitch Dia. | 3.007 in |
| Finish | Grey Painted Protective Coating |
| Length Through Bore | 3.112 in |
| Flange O.D. | 3.35 in |
| Belt Pitch | 8 mm |
| Belt Width | 50 mm |
| Bore Type | Stock Plain Bore |
| Face Width | 2.375 in |
| Bushing Size | MPB |
| Sheave Construction | Solid with Flanges |
| Bore [Max] | 1.5 in |
| Weight | 4.4 LB |
| EAN or UPC | 806372070074 |

