- 25 mm Belt Width
- Cast Iron Material
- 5 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Hub Dia. | 1.5 in |
| Material | Cast Iron |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 2.03 in |
| Type | HTD Timing Pulley |
| Finish | Grey Painted Protective Coating |
| Flange O.D. | 2.17 in |
| O.D. | 1.96 in |
| Belt Pitch | 5 mm |
| Belt Width | 25 mm |
| Pitch Dia. | 2.01 in |
| Face Width | 1.25 in |
| Sheave Construction | Solid with Flanges |
| Bore [Max] | 1 in |
| Bushing Size | MPB |
| Weight | 1.25 LB |
| EAN or UPC | 806372126979 |

