- 32 Teeths
- 1 in Belt Width
- Cast Iron Material
- 1/2 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Bore [Max] | 2.5 in |
| Flange O.D. | 5.31 in |
| O.D. | 5.04 in |
| Sheave Construction | Solid with Flanges |
| Pitch Dia. | 5.09 in |
| Face Width | 1.312 in |
| Hub Dia. | 4.437 in |
| Length Through Bore | 1.75 in |
| Material | Cast Iron |
| Type | Taper Bushed Timing Pulley |
| Finish | Grey Painted Protective Coating |
| Belt Pitch | 1/2 in |
| Bushing Size | 2517 |
| Belt Width | 1 in |
| Bore Type | TB Bushed |
| Weight | 4.35 LB |
| EAN or UPC | 806372070227 |

